Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Class B Glass Volumetric Flasks with Polypropylene Stopper
SCI_ED

Catalog No. S89449 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
50 mL
100 mL
200 mL
500 mL
1000 mL
2000 mL
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S89449 200 mL
S89447 5 mL
S89448 10 mL
S13968 100 mL
S89450 500 mL
S89451 1000 mL
S89452 2000 mL
S15474 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. S89449 Supplier Eisco™ Supplier No. CH0448F
Add to Cart
Add to Cart

Eisco™ Class B Glass Volumetric Flasks with Polypropylene Stopper feature one graduation mark, a fitted chemical resistant stopper, and blue printed markings.

  • Made from high quality borosilicate 3.3 glass
  • Include chemical resistant polypropylene stopper
  • Flat bottom design
  • Single graduation mark
  • Blue printed markings
  • Class B, in compliance with ASTM-E288
  • Autoclavable

Warranty and Services

1 year limited manufacturer warranty

Specifications

Calibration To contain
Capacity (English) 6.76 oz.
Capacity (Metric) Media 200 mL
Closure Color White
Closure Material Polypropylene
Color Clear
Description Class B
Capacity (Metric) 200 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Prepare chemical solution
Height (English) 8.5 in.
Height (Metric) 19 cm
Length (English) 3 in.
Length (Metric) 5.5 cm
Neck Style Long
Product Type Volumetric Flask
Shape Straight-sided, Round
Tolerance ±0.3 mL
Weight (English) 0.2 lb.
Width (English) 3 in.
Width (Metric) 5.5 cm
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Mouth Style Beaded
Sterility Non-sterile
Class B
Bottom Shape Flat
Closure Type Stopper
Surface Treatment Non-treated
Closure Size 14/23
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.