Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Include chemical resistant PP snap cap
- Flat bottom design
- Single graduation mark
- Blue printed markings
- Class B, in compliance with ASTM-E288
- Autoclavable
Warranty and Services
1 year limited manufacturer warranty
Specifications
Specifications
| Calibration | To contain |
| Capacity (English) | 33.81 oz. |
| Capacity (Metric) Media | 1000 mL |
| Certifications/Compliance | ASTM-E288 |
| Closure Color | Blue |
| Closure Material | Plastic |
| Color | Clear |
| Description | Class B |
| Capacity (Metric) | 1000 mL |
| Material | Borosilicate Glass (3.3) |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
