Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Class B Glass Volumetric Flasks with White Graduations
SCI_ED

Catalog No. S89413 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S89413 200 mL
S89408 10 mL
S89409 25 mL
S89410 50 mL
S89411 100 mL
S89414 250 mL
S89415 500 mL
S89416 1000 mL
S89418 2000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Catalog No. S89413 Supplier Eisco™ Supplier No. CH0442DWT
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Eisco™ Class B Glass Volumetric Flasks with White Graduations feature a flat bottom design, interchangeable solid glass stoppers, and single graduation.

  • Include solid glass stoppers
  • Flat bottom design
  • Single graduation mark
  • White printed markings
  • Class B, in compliance with ASTM-E288
  • Autoclavable

Warranty and Services

1 year limited manufacturer warranty

Specifications

Calibration To contain
Capacity (English) 6.76 oz.
Capacity (Metric) Media 200 mL
Closure Color Clear
Closure Material Borosilicate Glass 3.3
Color Clear
Description Class B
Capacity (Metric) 200 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Prepare chemical solution
Height (English) 16.1 in.
Height (Metric) 19 cm
Includes Stopper
Length (English) 6.9 in.
Length (Metric) 5.5 cm
Neck Style Long
Product Type Volumetric Flask
Shape Straight-sided, Round
Tolerance ±0.2 mL
Weight (English) 0.5 lb.
Width (English) 6.9 in.
Width (Metric) 5.5 cm
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Mouth Style Beaded
Sterility Non-sterile
Class B
Bottom Shape Flat
Closure Type Glass Stopper
Surface Treatment Non-treated
Closure Size Stopper No. 16
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.