Learn More
Eisco™ Class B Hexagonal Base Glass Graduated Cylinders with Interchangeable Stopper
Shop All Eisco Products

Description
- Made from high quality Borosilicate 3.3 Glass
- Includes interchangeable polypropylene stopper
- Hexagonal base for maximum stability
- Printed blue graduations are chemical resistant
- Spout for easy, mess free pouring
- Class B
- Conforms to DIN EN ISO 4788 standard
- Autoclavable
Specifications
Specifications
| Certifications/Compliance | DIN EN ISO 4788 |
| Tolerance Metric | ±0.2 mL |
| Height (Metric) | 20 cm |
| Type | Graduated Measuring Cylinder |
| Height (English) | 6.5 in. |
| Class | B |
| Scale Color | Blue |
| Stopper Material | Polypropylene |
| Base Type | Hexagonal |
| Shape | Round |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.