Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Class B Hexagonal Base Glass Graduated Cylinders with Interchangeable Stopper
SCI_ED

Catalog No. S88470 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Graduations:
0.2 mL
0.5 mL
1 mL
2 mL
5 mL
10 mL
20 mL
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Graduations
S88470 100 mL 1 mL
S88467 10 mL 0.2 mL
S88468 25 mL 0.5 mL
S88469 50 mL 1 mL
S88471 250 mL 2 mL
S88472 500 mL 5 mL
S88473 1000 mL 10 mL
S88474 2000 mL 20 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. S88470 Supplier Eisco™ Supplier No. CH0349D
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Eisco™ Class B Hexagonal Base Glass Graduated Cylinders with Interchangeable Stopper features printed graduations and spouts.

  • Made from high quality Borosilicate 3.3 Glass
  • Includes interchangeable polypropylene stopper
  • Hexagonal base for maximum stability
  • Printed blue graduations are chemical resistant
  • Spout for easy, mess free pouring
  • Class B
  • Conforms to DIN EN ISO 4788 standard
  • Autoclavable

Specifications

Material Borosilicate Glass
Capacity (Metric) 100 mL
For Use With (Application) Measuring Liquids
Includes Interchangeable 19/26 Polypropylene Stopper
Graduations 1 mL
Autoclavable Autoclavable
Stopper Material Polypropylene
Base Type Hexagonal
Scale Color Blue
Shape Round
Class Class B
Height (English) 10.5 in.
Height (Metric) 29 cm
Certifications/Compliance DIN EN ISO 4788
Tolerance ±1 mL
Product Type Graduated Measuring Cylinder
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.