Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Class B Mohr Pipette
SDPSCI_ED

Catalog No. S01010 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Volume (Metric):
0.1 mL
0.2 mL
1 mL
2 mL
5 mL
10 mL
25 mL
Color Code:
Black
Blue
Green
Orange
Red
White
Yellow
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color Code
S01010 25 mL White
S01003 0.1 mL White
S01004 0.2 mL Black
S01005 1 mL Yellow
S01006 1 mL Red
S01007 2 mL Green
S01008 5 mL Blue
S01009 10 mL Orange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. S01010 Supplier United Scientific™ Supplier No. PM7060J
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Glass Pipettes featuring clear markings and calibrated 'To Deliver'.

  • Made from borosilicate glass in compliance with ASTM specification E1293 for Class B pipettes
  • Color-coded
  • Calibrated to deliver
  • Printed with durable amber markings

Specifications

Description White Color Code
Material Borosilicate Glass
Sterility Non-sterile
Graduated Yes
Graduations 0.1 mL
Tolerance 0.1 mL
Color Clear
Volume (Metric) 25 mL
Length (Metric) 450 mm
Type Measuring Pipet
Disposable Reusable
For Use With (Equipment) Pipet Filler
Color Code White
Show More Show Less

Warning: Cancer and reproductive harm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.