Learn More
BRANDTECH™ VITLAB™ Class B PMP Volumetric Flasks with NS Stoppers
Shop All BrandTech Scientific ProductsDescription
- Crystal clear polymethylpentene construction
- Available in a range of capacities and stopper sizes
- Meets Class B tolerances per DIN EN ISO 1042
- Gravimetrically calibrated 'to contain' at 20°C
- Flasks can tolerate thermal stress up to 121°C without permanent exceeding of limits
- To preserve markings, cleaning at no higher than 60°C is recommended
- Provides excellent resistance to alcohols, alkalis and acids
Specifications
Specifications
| Calibration | Calibrated 'to contain' at 20°C |
| Closure Material | Polypropylene |
| Color | Translucent |
| Description | Individually calibrated ring-marking |
| Capacity (Metric) | 1000 mL |
| Material | PMP |
| Height (Metric) | 310 mm |
| No. per Pack | 3 |
| Product Type | Volumetric Flask |
| Standard Taper Joint | 24/29 |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.