Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VITLAB™ Class B PMP Volumetric Flasks with NS Stoppers

Catalog No. 14379232 Shop All BrandTech Scientific Products
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Standard Taper Joint:
10/19
12/21
14/23
19/26
24/29
No. per Pack:
3
4
5
6
Tolerance:
0.08 mL
0.12 mL
0.2 mL
0.3 mL
0.5 mL
0.8 mL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Standard Taper Joint No. per Pack Tolerance
14-379-232 500 mL 19/26 4 0.5 mL
14-379-229 25 mL 10/19 6 0.08 mL
14-379-235 50 mL 12/21 6 0.12 mL
14-379-223 100 mL 14/23 6 0.2 mL
14-379-226 250 mL 19/26 5 0.3 mL
14-379-220 1000 mL 24/29 3 0.8 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14-379-232 Supplier BRANDTECH™ VITLAB™ Supplier No. 67595
Add to Cart
Add to Cart

An excellent alternative to glass flasks, these Class B PMP Volumetric Flasks with NS Stoppers are designed to tight tolerances in the laboratory.

  • Crystal clear polymethylpentene construction
  • Available in a range of capacities and stopper sizes
  • Meets Class B tolerances per DIN EN ISO 1042
  • Gravimetrically calibrated 'to contain' at 20°C
  • Flasks can tolerate thermal stress up to 121°C without permanent exceeding of limits
  • To preserve markings, cleaning at no higher than 60°C is recommended
  • Provides excellent resistance to alcohols, alkalis and acids
TRUSTED_SUSTAINABILITY

Specifications

Calibration Calibrated 'to contain' at 20°C
Closure Material Polypropylene
Color Translucent
Description Individually calibrated ring-marking
Capacity (Metric) 500 mL
Material PMP
Height (Metric) 270 mm
No. per Pack 4
Product Type Volumetric Flask
Standard Taper Joint 19/26
Temperature Range (Metric) 121°C max.
Tolerance 0.5 mL
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Narrow
Sterility Non-sterile
Class B
Bottom Shape Plain
Closure Type Stopper
Surface Treatment Untreated
Volume (Metric) Working 500 mL
Closure Size NS 19/26
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.