Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Class B Round Base Graduated Cylinder
SCI_ED

Catalog No. S88428 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Graduations:
0.1 mL
0.2 mL
0.5 mL
1 mL
2 mL
5 mL
10 mL
20 mL
Includes:
1 Ea.
12/Pk.
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Graduations Includes
S88428 100 mL 1 mL 1 Ea.
S88426 5 mL 0.1 mL 1 Ea.
S27993 10 mL 0.2 mL 1 Ea.
S15486 10 mL 0.2 mL 12/Pk.
S15455 25 mL 0.5 mL 1 Ea.
S15456 50 mL 1 mL 1 Ea.
S88429 250 mL 2 mL 1 Ea.
S88430 500 mL 5 mL 1 Ea.
S88431 1000 mL 10 mL 1 Ea.
S88432 2000 mL 20 mL 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. S88428 Supplier Eisco™ Supplier No. CH0344C
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Eisco™ Class B Round Base Graduated Cylinder feature printed graduations and spouts.

  • Made from high quality Borosilicate 3.3 Glass
  • Single piece construction with round base
  • Printed graduations are chemical resistant
  • Spout for easy, mess free pouring
  • Class B
  • Conforms to DIN EN ISO 4788 standard
  • Autoclavable

Specifications

Material Borosilicate Glass
Capacity (Metric) 100 mL
For Use With (Application) Measuring Liquids
Includes 1 Ea.
Graduations 1 mL
Autoclavable Autoclavable
Description 1 Ea.
Base Type Round
Scale Color Blue
Shape Round
Class Class B
Height (English) 9.75 in.
Height (Metric) 24 cm
Certifications/Compliance DIN EN ISO 4788
Tolerance ±1 mL
Product Type Graduated Measuring Cylinder
Diameter (Metric) Inner 29 mm
Diameter (Metric) Outer 35 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.