Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Class B Serological Pipette
SDPSCI_ED

Catalog No. S01051 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Volume (Metric):
0.1 mL
0.2 mL
1 mL
2 mL
5 mL
10 mL
25 mL
Color Code:
Black
Blue
Green
Orange
Red
White
Yellow
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color Code
S01051 1 mL Yellow
S01049 0.1 mL White
S01050 0.2 mL Black
S01052 1 mL Red
S01053 2 mL Green
S01054 5 mL Blue
S01055 10 mL Orange
S01056 25 mL White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. S01051 Supplier United Scientific™ Supplier No. PS7080C
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Glass Pipettes featuring clear markings and calibrated 'To Deliver'.

  • Type 3 serological pipettes are made from borosilicate glass and comply with USP standards
  • Color-coded
  • Calibrated to deliver
  • Printed with durable amber markings

Specifications

Description Yellow Color Code
Material Borosilicate Glass
Sterility Non-sterile
Graduated Yes
Graduations 0.01 mL
Tolerance 0.02 mL
Color Clear
Volume (Metric) 1 mL
Length (Metric) 360 mm
Type Serological Pipet
Disposable Reusable
Color Code Yellow
Show More Show Less

Warning: Cancer and reproductive harm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.