Learn More
Description
- Flat bottom design
- Single graduation mark
- Class B, in compliance with DIN ISO 1042
- Autoclavable
Warranty and Services
1 year limited manufacturer warranty
Specifications
Specifications
| Capacity (English) | 3.38 oz. |
| Capacity (Metric) Media | 100 mL |
| Color | Clear |
| Description | Class B |
| Diameter (Metric) Base | 5.71 cm |
| Diameter (Metric) Inner Neck | 14 mm |
| Capacity (Metric) | 100 mL |
| Material | Borosilicate Glass (3.3) |
| For Use With (Application) | Prepare chemical solution |
| Height (English) | 6.5 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
