Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Class B Volumetric Flask
SCI_ED

Catalog No. s89460 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
Catalog No. Capacity (Metric)
S89460 500 mL
S89453 5 mL
S89454 10 mL
S89455 25 mL
S89456 50 mL
S89457 100 mL
S89458 200 mL
S89459 250 mL
S89461 1000 mL
S89462 2000 mL
10 options
This item is not returnable. View return policy

Catalog No. S89460

Supplier: Eisco™ CH0450H

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Eisco™ Class B Volumetric Flask without stopper is constructed of high quality Borosilicate 3.3 Glass and features a single graduation mark.

  • Flat bottom design
  • Single graduation mark
  • Class B, in compliance with DIN ISO 1042
  • Autoclavable

Warranty and Services

1 year limited manufacturer warranty

Specifications

Capacity (English) 16.90 oz.
Capacity (Metric) Media 500 mL
Certifications/Compliance DIN ISO 1042
Color Clear
Description Class B
Capacity (Metric) 500 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Prepare chemical solution
Height (English) 4 in.
Height (Metric) 25 cm
Length (English) 10 in.
Length (Metric) 7.5 cm
Neck Style Long
Product Type Volumetric Flask
Shape Straight-sided, Round
Tolerance ±0.500 mL
Weight (English) 0.7 lb
Width (English) 6 in.
Width (Metric) 7.5 cm
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Mouth Style Beaded
Sterility Non-sterile
Class B
Bottom Shape Flat
Surface Treatment Non-treated
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.