Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Class B Volumetric Flask with Snap Cap
SDPSCI_ED

Catalog No. S00912 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S00912 50 mL
S00913 100 mL
S00914 250 mL
S00915 500 mL
S00916 1000 mL
S00917 2000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. S00912 Supplier United Scientific™ Supplier No. FG558150
Add to Cart
Add to Cart
This item is not returnable. View return policy

Volumetric Flasks offering quality and value for the lab.

  • Durable, machine-blown body
  • Heavy beaded tubing neck
  • Flasks feature a sharp graduation line and large white block letters
  • A plastic snap cap is included

Specifications

Capacity (Metric) 50 mL
Material Borosilicate Glass
No. per Pack 12
Tolerance 0.1 mL
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Mouth Style Narrow
Sterility Non-sterile
Class B
Bottom Shape Flat
Closure Type Snap Cap
Surface Treatment None
Closure Size 3
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.