Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Class B Volumetric Pipets
SCI_ED

Catalog No. S24524 Shop All Eisco Products
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
15 mL
20 mL
25 mL
50 mL
100 mL
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
S24524 10 mL
S89319 1 mL
S24522 2 mL
S24523 5 mL
S89320 15 mL
S89321 20 mL
S27972 25 mL
S24525 50 mL
S89322 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. S24524 Supplier Eisco™ Supplier No. CH0558D
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The bulb form class B pipette is made of borosilicate glass and is ideal for pipetting liquid substances from one vessel to another with accuracy. Recommended for use with a pipet pump.

  • Made from 3.3 borosilicate glass
  • Blue graduations
  • Bulb form

Specifications

Aspirator Plug No
Autoclavable Autoclavable
Certifications/Compliance DIN ISO 648
Class B
Description With one mark accuracy per Class B, Tolerance 0.040mL
Material Borosilicate Glass
Sterility Non-sterile
For Use With (Application) Pipetting liquid substances from one vessel to another with accuracy
Graduated Yes
Graduation Color Blue
Graduations Blue
Length (English) 18 in.
Quantity 1
Tolerance ±0.040 mL
Tube Style Bulb form
Volume (English) 0.34 oz.
Color Red
Volume (Metric) 10 mL
Length (Metric) 45.72 cm
Type Serological Pipet
Disposable Reusable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.