Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

M+A Matting Classic Impressions HD

Catalog No. 18333122 Shop All M+A Matting Products
Catalog No. 18-333-122 Supplier M+A Matting Supplier No. 73000035

Andersen Classic Impressions HD is recommended for commercial buildings, hotels, restaurants, healthcare facilities, office buildings and more

Features:

  • Heavy 32oz/sq yd high twist
  • Heat-set nylon face fabric 
  • SBR rubber backing contains 20% recycled rubber from car tires
  • Also available with smooth vinyl backing
  • Available with cleated backing for placement on carpet or smooth backing for hard floor surfaces
  • Logos are printed onto carpet face; fine details, shading and 3-D images are achievable utilizing a state-of-the-art digital printer
  • 150 standard color options available
  • PMS color matching is available with an upcharge.
  • Certified slip resistant by National Floor Safety Institute

Specifications

Resistance Slip-resistant
Color Customizable
Width (English) 5 ft.
Type Nylon carpet
Length (English) 3 ft.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.