Learn More
Description
Features:
- Heavy 32oz/sq yd high twist
- Heat-set nylon face fabric
- SBR rubber backing contains 20% recycled rubber from car tires
- Also available with smooth vinyl backing
- Available with cleated backing for placement on carpet or smooth backing for hard floor surfaces
- Logos are printed onto carpet face; fine details, shading and 3-D images are achievable utilizing a state-of-the-art digital printer
- 150 standard color options available
- PMS color matching is available with an upcharge.
- Certified slip resistant by National Floor Safety Institute
Specifications
Specifications
| Resistance | Slip-resistant |
| Color | Customizable |
| Length (English) | 3 ft. |
| Type | Nylon carpet |
| Width (English) | 10 ft. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.