Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Classic PVC/Polyester Coats

Catalog No. 19165833 Shop All MCR Safety Products
Change view
Click to view available options
Closure Type:
Snap
Color:
Yellow
Size:
Small
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
No. of Pockets:
1
2
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Type Color Size No. of Pockets
19-165-833 Snap Yellow 5X-Large 1
19-818-168 Snap Yellow 5X-Large 2
19-165-720 Snap Yellow X-Large 1
19-165-831 Snap Yellow 3X-Large 1
19-832-007 Snap Yellow Small 2
19-165-830 Snap Yellow 2X-Large 1
19-165-832 Snap Yellow 4X-Large 1
19-810-410 Snap Yellow 6X-Large 2
19-999-746 Snap Yellow 4X-Large 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Catalog No. 19-165-833 Supplier MCR Safety Supplier No. 260CX5
Add to Cart
Add to Cart
This item is not returnable. View return policy

Classic Series Material combines the strength and waterproof qualities of PVC with the durability of a polyester backing, making it the most popular material in the industry.

The 260C yellow Rider Coat is 60 inches in length and features a detachable hood, snap front and take up snaps at the wrists. It has a corduroy lined collar for comfort and a cape ventilated back for air flow. Coat splits in the back and can snap around each leg to form chaps.

The 200C yellow 49 inch coat features a snap front, take up snaps at the wrists, detachable hood with drawstring, and 2 patch pockets

The 200CH yellow 49 inch coat features a snap front, take up snaps at the wrists, attached hood with drawstring, and 2 patch pockets.

The 201C fluorescent orange 49 inch coat features a snap front, take up snaps at the wrists, detachable hood with drawstring, and 2 patch pockets.

Come back to the Classics for your protective wear needs.

  • .35mm PVC on polyester coat
  • Split back can be snapped around each leg and worn as chaps
  • Detachable hood and corduroy collar
  • Cape ventilated back for air flow
  • Reach through pockets, badge tab holder

Specifications

Size 5X-Large
Material Polyester, PVC
Color Yellow
Closure Type Snap
Seam Type Welded
No. of Pockets 1
Size (English) Chest 67 in.
Size (Metric) Chest 170.18 cm
Thickness 13.7 mil
Length (English) 60 in.
Length (Metric) 152.4 cm
Weight (English) 3.55 lb.
Weight (Metric) 1.58 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.