Learn More
Description
- .35mm PVC on polyester coat
- Split back can be snapped around each leg and worn as chaps
- Detachable hood and corduroy collar
- Cape ventilated back for air flow
- Reach through pockets, badge tab holder
Specifications
Specifications
| Size | 4X-Large |
| Material | Polyester, PVC |
| Color | Yellow |
| Closure Type | Snap |
| Seam Type | Welded |
| No. of Pockets | 2 |
| Size (English) Chest | 65 in. |
| Size (Metric) Chest | 165.1 cm |
| Thickness | 13.7 mil |
| Length (English) | 49 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.