Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Classic PVC/Polyester Complete Rainwear Suits

Catalog No. 191501312 Shop All MCR Safety Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
7X-Large
Includes:
Complete 3 piece; Jacket with detachable hood and bib pants
Complete 3 piece; Jacket with detachable hood, zipper front and bib pants
Complete three piece; Jacket with detachable hood, snap front and elastic waist pants
Material:
Polyester, PVC
Polyester/PVC
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Includes Material
19-150-1312 Large Complete 3 piece; Jacket with detachable hood, zipper front and bib pants Polyester, PVC
19-088-1978 3X-Large Complete 3 piece; Jacket with detachable hood and bib pants Polyester, PVC
19-150-1316 4X-Large Complete 3 piece; Jacket with detachable hood, zipper front and bib pants Polyester, PVC
19-818-192 4X-Large Complete three piece; Jacket with detachable hood, snap front and elastic waist pants Polyester, PVC
19-088-1979 4X-Large Complete 3 piece; Jacket with detachable hood and bib pants Polyester, PVC
19-088-1981 6X-Large Complete 3 piece; Jacket with detachable hood and bib pants Polyester, PVC
19-150-1311 Medium Complete 3 piece; Jacket with detachable hood, zipper front and bib pants Polyester, PVC
19-088-1982 7X-Large Complete 3 piece; Jacket with detachable hood and bib pants Polyester, PVC
19-818-176 5X-Large Complete 3 piece; Jacket with detachable hood, zipper front and bib pants Polyester, PVC
19-150-1314 2X-Large Complete 3 piece; Jacket with detachable hood, zipper front and bib pants Polyester, PVC
19-150-1315 3X-Large Complete 3 piece; Jacket with detachable hood, zipper front and bib pants Polyester, PVC
19-088-1980 5X-Large Complete 3 piece; Jacket with detachable hood and bib pants Polyester, PVC
19-818-188 Small Complete three piece; Jacket with detachable hood, snap front and elastic waist pants Polyester, PVC
19-818-189 X-Large Complete three piece; Jacket with detachable hood, snap front and elastic waist pants Polyester/PVC
19-818-191 3X-Large Complete three piece; Jacket with detachable hood, snap front and elastic waist pants Polyester, PVC
19-818-190 2X-Large Complete three piece; Jacket with detachable hood, snap front and elastic waist pants Polyester, PVC
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
This item is not returnable. View return policy
Catalog No. 19-150-1312 Supplier MCR Safety Supplier No. 2303L
Add to Cart
Add to Cart
This item is not returnable. View return policy

The Classic Series Material is the most popular in the Industry. It combines the strength and waterproof qualities of PVC with the durability of a polyester backing.

The 2003 yellow three pc suit features a jacket with detachable hood and bib style pants. The jacket offers a snap front, take up snaps at the wrists, detachable hood with drawstring, and two front patch pockets. Bib pants feature a fly front with snap and take up snaps at the waist and ankles. Come back to the Classics for your protective wear needs.
  • .35 mm PVC on polyester suit, yellow
  • 3 piece suit includes jacket with detachable hood and bib pants
  • Take up snaps on the wrists and ankles
  • Snap front jacket
  • Bib pant with fly front

Specifications

Color Yellow
Hood Type Detached
Material Polyester, PVC
Size Large
Height (English) Hood 14.5 in.
Height (Metric) Hood 36.8cm
Includes Complete 3 piece; Jacket with detachable hood, zipper front and bib pants
No. of Pockets 2.0
Size (English) Chest 54 in.
Size (English) Cuff 10.5 in.
Size (English) Waist 48 in.
Size (Metric) Chest 137.1cm
Size (Metric) Cuff 26.6cm
Thickness 0.30 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.