Learn More
Description
- .35 mm PVC on polyester suit, yellow
- 3 piece suit includes jacket with detachable hood and bib pants
- Take up snaps on the wrists and ankles
- Snap front jacket
- Bib pant with fly front
Specifications
Specifications
| Color | Yellow |
| Hood Type | Detached |
| Material | Polyester, PVC |
| Size | 5X-Large |
| Height (English) Hood | 15.5 in. |
| Height (Metric) Hood | 39.3cm |
| Includes | Complete 3 piece; Jacket with detachable hood, zipper front and bib pants |
| No. of Pockets | 2.0 |
| Size (English) Chest | 67 in. |
| Size (English) Cuff | 11 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.