Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Classical Powdered Ham's Nutrient Mixture F10 - F12

Catalog No. SH3001004 Shop All Cytiva Products
Change view
Click to view available options
Quantity:
2 x 5 L
1 x 10 L
1 x 50 L
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
SH3001004 1 x 50 L
SH3001002 2 x 5 L
SH3001003 1 x 10 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. SH3001004 Supplier Cytiva Supplier No. SH30010.04
NLSU: Get 1 Consumable Product When You Buy 1
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Support cell culture growth and biomanufacturing processes with powdered HyClone™ Ham's F10-F12 Nutrient Mixture, manufactured using ISO 9001:2000-certified processes.

TRUSTED_SUSTAINABILITY

Specifications

Form Powder
Product Type Ham's F12, with L-glutamine
Sterilization Method Non-sterile
With Additives Glutamine
Without Additives No Sodium Bicarbonate
Quantity 1 x 50 L
Certifications/Compliance cGMP and ISO 9001:2000
Content And Storage 2° to 8°C, away from light
Description Ham's F12, with L-Glutamine
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.