Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Classroom Laboratory Set
SDPSCI_ED

Catalog No. S00362 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Class Size:
1 Lab Group
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Class Size
S00362 1 Lab Group
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S00362 Supplier United Scientific™ Supplier No. UNLABSET01
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Classroom Laboratory Set offers a convenient assortment for classroom lab stations.

This Laboratory hardware set is a convenient set of the most commonly used chemistry classroom items. Almost all of the items (except for pH paper and wax glassware marking pencil) are durable and reusable.

Set includes:

  • Beaker set of 5, borosilicate glass, (1 each 50, 100, 250, 600 and 100 mL)
  • Clamp, 3-prong extension with boss head, die-cast zinc with chrome plating, 2.25 in. jaw opening, (2)
  • Crucible tongs, 9 in., plated steel
  • Crucible, porcelain, wide-form with cover, 50 mL capacity
  • Erlenmeyer flask set of 5, borosilicate glass, (1 each 50, 125, 250, 500 and 1000 mL)
  • Funnel, utility, polypropylene, 25 mL capacity, 30 mm stem length
  • Graduated cylinder, borosilicate glass, 5 mL capacity
  • Graduated cylinder, borosilicate glass, 10 mL capacity
  • Graduated cylinder, borosilicate glass, 25 mL capacity
  • Laboratory tray, polypropylene
  • Laboratory scoop, stainless steel, 6.5 in. length
  • Pencil, wax marking for glassware
  • pH paper, wide range, 100 strips
  • Safety goggles, chemical splash, PVC with polycarbonate lens, ANSI Z87.1-2020 certified
  • Spatula, stainless steel, 6 in. length, both ends flat
  • Stirring rod, flint glass, 8 in. long, 5 mm diameter, (2)
  • Support ring with bosshead clamp, cast iron, 3 in. diameter
  • Support stand with rod, stamped steel, black enamel finish, 5 x 8 in. base with 20 in. rod
  • Test tubes with rack, 12 tubes with 24 mL capacity and rubber stoppers, polypropylene unassembled rack
  • Thermometer, glass, 12 in., partial immersion, −20 to 110°C
  • Watch glass, flint glass, 50 mm diameter, (2)
  • Well plate, 12-well, polystyrene
  • Wire gauze, plain, 5 x 5 in., iron 24SWG/10 mesh with folded edges

Specifications

Grade 5+
Includes Assorted Laboratory Hardware and Glassware
Class Size 1 Lab Group
Product Type Labware Kit
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.