Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Elma™ Clean 260 Dip & Splash Ultrasonic Cleaning Solution
SDP

Catalog No. 08000150
Change view
Click to view available options
Volume (Metric):
10 L
25 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
08-000-150 25 L
08-000-149 10 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Irritation to eyes.
Catalog No. 08-000-150 Supplier Elma™ Supplier No. 800 0029
Irritation to eyes.

Safely cleans sensitive metals, plastics and glass in an ultrasonic cleaner or labware washer.

  • Neutral pH concentrate
  • Leaves no residue after rinsing with DI water
  • Dilute to 2% for use in an ultrasonic cleaner or to 1% for a labware washer
  • Dilute with either tap water or deionized water
  • Biodegradable
  • Available in 10 and 25L containers

Applications

  • Removes coolant, oil, dust, fingerprints, marking and label residues and soap deposits
  • Cleans aluminum surfaces prior to anodizing or coating
  • Cleans laser machined parts, laboratory sieves, sensitive metal, plastic, glass or ceramic surface

Specifications

Product Type Ultrasonic Cleaning Product
Form Liquid
pH Neutral
Content And Storage Keep between 43°F to 85°F, shelf life 2 years
For Use With (Application) Safely Cleans Sensitive Metals, Plastics and Glass in an Ultrasonic Cleaner or Labware Washer
Volume (Metric) 25 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.