Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bullard™ Portable Clean Air Boxes - One to Eight Worker Systems
SDP

Catalog No. 19100636 Shop All Bullard Company Products
Change view
Click to view available options
Connection Type:
Snap-Tite™ outlet couplings
Stainless Steel Hansen Outlet Couplings
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connection Type
19-100-636 Snap-Tite™ outlet couplings
19-100-637 Stainless Steel Hansen Outlet Couplings
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-100-636 Supplier Bullard™ Supplier No. CAB100IRSN
Add to Cart
Add to Cart
Request a Quote

Portable clean air boxes offer 3-stage filtration with carbon monoxide (CO) monitoring to comply with OSHA’s requirement for providing workers with Grade D breathing air.

Design

  • Independent regulators ensure each worker has the proper air flow
  • Automatic condensate drains extend filter element life
  • Rugged construction for harsh work environments
3-Stage Filtration
  • Three stages of filtration remove oil, water, particulate, oil vapor and odors
  • First stage removes 95% of solid contaminants and bulk liquids from the breathing air, down to five microns, prolonging the life of the second and third stage elements
  • Second stage removes extremely fine oil mists down to .01μ; maximum remaining filter efficiency is 99.9998%
  • Third stage removes unpleasant oil and hydrocarbon vapors and odors from the air; Maximum remaining oil content is 0.003 ppm by weight; filter efficiency is 99.9998%
CO Monitoring
  • Auto calibration takes approximately 90 seconds and requires no tools
  • High intensity 90 dB alarm remote capable with strobe
  • Visual display with Internal LCD and External LEDs
  • Self-contained

  • Filter change indicators visually alerts the operator to replace element
  • Replacement filters compatible with other brands of filtration panels
  • 70+ hours of operation on 8-AA batteries
  • 110VAC power cord included

Compliance

OSHA Compliance

Warranty and Services

One-year limited warranty

Specifications

Connection Type Snap-Tite™ outlet couplings
Flow Rate 100 cfm
For Use With (Equipment) CAB 100 cfm Breathing Air Filtration System
Holds 1 to 8 workers
Includes Independent regulators, pelican™ case, 3-stage filtration, visual filter change indicators, co monitor with auto calibration, audible and visual alarms
Model CAB100IRSN
Weight (English) 38 lb.
Weight (Metric) 17.24 kg
Product Type Portable Clean Air Box
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.