Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ 22# Latex-Free Cleanroom Paper

Catalog No. 18001517 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Blue
Canary
Cream
Gold
Gray
Green
Ivory
Pink
White
Page Format:
3-hole Drilled
Plain
Dimensions (L x W):
8.5 x 11 in.
8.5 x 14 in.
11 x 17 in.
Description:
22#
22#, Latex-free
29 product options available for selection
Product selection table with 29 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Page Format Dimensions (L x W) Description
18-001-517 White Plain 11 x 17 in. 22#, Latex-free
18-003-020 Cream Plain 8.5 x 11 in. 22#
18-003-021 Gold Plain 8.5 x 11 in. 22#
18-003-022 Gray Plain 8.5 x 11 in. 22#
18-003-023 Ivory Plain 8.5 x 11 in. 22#
18-003-024 White Plain 8.5 x 14 in. 22#
18-003-025 Blue Plain 8.5 x 14 in. 22#
18-003-026 Canary Plain 8.5 x 14 in. 22#
18-003-027 Green Plain 8.5 x 14 in. 22#
18-003-028 Cream Plain 8.5 x 14 in. 22#
18-003-029 Gold Plain 8.5 x 14 in. 22#
18-003-030 Gray Plain 8.5 x 14 in. 22#
18-003-031 Ivory Plain 8.5 x 14 in. 22#
18-003-032 Pink Plain 8.5 x 14 in. 22#
18-003-033 White Plain 11 x 17 in. 22#
18-003-034 Cream Plain 11 x 17 in. 22#
18-003-035 Gold Plain 11 x 17 in. 22#
18-003-036 Gray Plain 11 x 17 in. 22#
18-003-037 Ivory Plain 11 x 17 in. 22#
18-001-541 Blue Plain 8.5 x 11 in. 22#, Latex-free
18-001-548 Blue Plain 11 x 17 in. 22#, Latex-free
18-001-550 Canary Plain 8.5 x 11 in. 22#, Latex-free
18-001-552 Canary Plain 11 x 17 in. 22#, Latex-free
18-001-554 Green Plain 11 x 17 in. 22#, Latex-free
18-001-558 Green Plain 8.5 x 11 in. 22#, Latex-free
18-001-556 Pink Plain 11 x 17 in. 22#, Latex-free
18-001-560 Pink Plain 8.5 x 11 in. 22#, Latex-free
18-001-515 White Plain 8.5 x 11 in. 22#, Latex-free
18-001-516 White 3-hole Drilled 8.5 x 11 in. 22#, Latex-free
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 29 options available.
29 options
Catalog No. 18-001-517
Add to Cart
Add to Cart

Designed for writing, printing and photocopying in cleanroom environments. Fisherbrand cleanroom paper is ideal for documentation in critical environments, where very low particle and ESD generation is important. This clean room product is double bagged and 'Class 10 Certified.'

  • Clean Room
  • Latex-Free

Specifications

Ruled No
Color White
Description 22#, Latex-free
Dimensions (L x W) 11 x 17 in.
Certifications/Compliance Class 10
Page Format Plain
Product Type Cleanroom Paper
Weight (English) 22#
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.