Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Education Supplies
- General Classroom Products
- Classroom Notebooks and Writing Supplies
- Fisherbrand™ 22# Latex-Free Cleanroom Paper
Fisherbrand™ 22# Latex-Free Cleanroom Paper
Catalog No. 18001541 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Blue
Canary
Cream
Gold
Gray
Green
Ivory
Pink
White
Page Format:
3-hole Drilled
Plain
Dimensions (L x W):
8.5 x 11 in.
8.5 x 14 in.
11 x 17 in.
Description:
22#
22#, Latex-free
29 product options available for selection
| Catalog No. | Color | Page Format | Dimensions (L x W) | Description |
|---|---|---|---|---|
| 18-001-541 | Blue | Plain | 8.5 x 11 in. | 22#, Latex-free |
| 18-003-020 | Cream | Plain | 8.5 x 11 in. | 22# |
| 18-003-021 | Gold | Plain | 8.5 x 11 in. | 22# |
| 18-003-022 | Gray | Plain | 8.5 x 11 in. | 22# |
| 18-003-023 | Ivory | Plain | 8.5 x 11 in. | 22# |
| 18-003-024 | White | Plain | 8.5 x 14 in. | 22# |
| 18-003-025 | Blue | Plain | 8.5 x 14 in. | 22# |
| 18-003-026 | Canary | Plain | 8.5 x 14 in. | 22# |
| 18-003-027 | Green | Plain | 8.5 x 14 in. | 22# |
| 18-003-028 | Cream | Plain | 8.5 x 14 in. | 22# |
| 18-003-029 | Gold | Plain | 8.5 x 14 in. | 22# |
| 18-003-030 | Gray | Plain | 8.5 x 14 in. | 22# |
| 18-003-031 | Ivory | Plain | 8.5 x 14 in. | 22# |
| 18-003-032 | Pink | Plain | 8.5 x 14 in. | 22# |
| 18-003-033 | White | Plain | 11 x 17 in. | 22# |
| 18-003-034 | Cream | Plain | 11 x 17 in. | 22# |
| 18-003-035 | Gold | Plain | 11 x 17 in. | 22# |
| 18-003-036 | Gray | Plain | 11 x 17 in. | 22# |
| 18-003-037 | Ivory | Plain | 11 x 17 in. | 22# |
| 18-001-548 | Blue | Plain | 11 x 17 in. | 22#, Latex-free |
| 18-001-550 | Canary | Plain | 8.5 x 11 in. | 22#, Latex-free |
| 18-001-552 | Canary | Plain | 11 x 17 in. | 22#, Latex-free |
| 18-001-554 | Green | Plain | 11 x 17 in. | 22#, Latex-free |
| 18-001-558 | Green | Plain | 8.5 x 11 in. | 22#, Latex-free |
| 18-001-556 | Pink | Plain | 11 x 17 in. | 22#, Latex-free |
| 18-001-560 | Pink | Plain | 8.5 x 11 in. | 22#, Latex-free |
| 18-001-515 | White | Plain | 8.5 x 11 in. | 22#, Latex-free |
| 18-001-517 | White | Plain | 11 x 17 in. | 22#, Latex-free |
| 18-001-516 | White | 3-hole Drilled | 8.5 x 11 in. | 22#, Latex-free |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 29 options available.
Description
- Clean Room
- Latex-Free
Compliance
Class 10 Certification
Specifications
Specifications
| Material | Latex-free |
| Color | Blue |
| Description | 22#, Latex-free |
| Dimensions (L x W) | 8.5 x 11 in. |
| Page Format | Plain |
| Plain paper | Yes |
| Weight (English) | 22# |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?