Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ 28# Latex Free Cleanroom Paper

Catalog No. 18001557 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Blue
Canary
Cream
Gold
Gray
Green
Ivory
Pink
White
Dimensions (L x W):
8.5 x 11 in.
8.5 x 14 in.
11 x 17 in.
27 product options available for selection
Product selection table with 27 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W)
18-001-557 Pink 11 x 17 in.
18-003-038 White 8.5 x 11 in.
18-003-039 Cream 8.5 x 11 in.
18-003-041 Gray 8.5 x 11 in.
18-003-042 Ivory 8.5 x 11 in.
18-003-043 White 8.5 x 14 in.
18-003-044 Blue 8.5 x 14 in.
18-003-045 Canary 8.5 x 14 in.
18-003-046 Green 8.5 x 14 in.
18-003-047 Cream 8.5 x 14 in.
18-003-049 Gray 8.5 x 14 in.
18-003-050 Ivory 8.5 x 14 in.
18-003-051 Pink 8.5 x 14 in.
18-003-052 White 11 x 17 in.
18-003-053 Cream 11 x 17 in.
18-003-055 Gray 11 x 17 in.
18-003-056 Ivory 11 x 17 in.
18-001-549 Blue 11 x 17 in.
18-001-562 Blue 8.5 x 11 in.
18-001-553 Canary 11 x 17 in.
18-001-551 Canary 8.5 x 11 in.
18-001-555 Green 11 x 17 in.
18-001-559 Green 8.5 x 11 in.
18-001-561 Pink 8.5 x 11 in.
18-003-040 Gold 8.5 x 11 in.
18-003-048 Gold 8.5 x 14 in.
18-003-054 Gold 11 x 17 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 27 options available.
27 options
This item is not returnable. View return policy
Catalog No. 18-001-557
Add to Cart
Add to Cart
This item is not returnable. View return policy

Designed for writing, printing and photocopying in cleanroom environments. Fisherbrand cleanroom paper is ideal for documentation in critical environments, where very low particle and ESD generation is important. This clean room product is double bagged and 'Class 10 Certified.'

  • Clean Room
  • Latex-Free

Compliance

Class 10 Certification

Specifications

Material Latex-free
Color Pink
Dimensions (L x W) 11 x 17 in.
Plain paper Yes
Weight (English) 28#
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.