Learn More
Description
- This 28# Clean Room Paper is injected with sythetic copolymer to substantially reduce particle generation.
- Exceptional thickness and strength.
- Excellent heat resistance.
- High opacity.
- Class 10 Certified.
Specifications
Specifications
| Ruled | No |
| Width (English) Page | 11 in. |
| Length (English) Page | 17 in. |
| Color | White |
| Description | 28# |
| Dimensions (L x W) | 11 x 17 in. |
| Height (English) | 2 in. |
| Height (Metric) | 50.5 mm |
| Length (English) | 17 in. |
| Length (Metric) | 432 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.