Learn More
Description
- Mop pad is fastened to a semi-rigid thermoformed plate that easily snaps onto existing QuickConnect mop frames and provides steady contact pressure on mopped surfaces
- Textured polyester mesh removes heavily soiled contamination from surfaces
- Clean Scrub mop will not scratch surfaces
- Compatible with most disinfectants and solutions
- Single use mop head eliminates cross contamination
- Slim profile fits into small spaces
Specifications
Specifications
| Dimensions | 13 x 14 in. (33 x 10 cm) |
| Product Type | Mop Head |
| Length (English) | 13 in. |
| Sterility | Sterile |
| Autoclavable | Not Autoclavable |
| Height (English) | 1 in. |
| Width (English) | 4 in. |
| For Use With (Equipment) | VertiKlean Head Frame, other Mop Frames |
| For Use With (Application) | Wall Washing Systems, Ceilings, and Floors |
| Material | Polyester Mesh, Ester Foam |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

