Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

NOTRAX™ Clean-Step™ Tacky Mat

Catalog No. 19085975 Shop All NoTrax Products
Change view
Click to view available options
Color:
Blue
Gray
White
Dimensions (L x W):
18 x 36 in.
18 x 45 in.
24 x 36 in.
26 x 45 in.
Surface Coating:
A Level High Tack
B Level Tack
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W) Surface Coating
19-085-975 Gray 18 x 45 in. B Level Tack
19-085-971 Blue 18 x 36 in. B Level Tack
19-085-972 Gray 18 x 36 in. B Level Tack
19-085-973 White 18 x 36 in. A Level High Tack
19-085-974 Blue 18 x 45 in. B Level Tack
19-085-976 White 18 x 45 in. A Level High Tack
19-085-979 Blue 24 x 36 in. B Level Tack
19-085-980 Gray 24 x 36 in. B Level Tack
19-085-983 Blue 26 x 45 in. B Level Tack
19-085-984 Gray 26 x 45 in. B Level Tack
19-085-985 White 26 x 45 in. A Level High Tack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 19-085-975 Supplier NOTRAX™ Supplier No. 080S1845GY
Add to Cart
Add to Cart

Clean-Step™ Tacky Mats trap and keep out dust and particles

  • Adhesive surface grabs and holds soil matter with no transfer
  • Peel away sheets for fresh, clean surface
  • Numbered tabs ensure one sheet at a time removal and indicate number of remaining layers
  • Sticky mat is not damaged by footwear or wheels, does not slip, is noncontaminating
  • Blue and grey are B level tack whereas white is A level, high level of tack

Specifications

Width (English) 45 in.
Length (English) 18 in.
Quantity 30 Sheets/Mat, 4 Mats/Cs.
Surface Coating B Level Tack
Dimensions (L x W) 18 x 45 in.
Color Gray
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.