Learn More
Description
- Adhesive surface grabs and holds soil matter with no transfer
- Peel away sheets for fresh, clean surface
- Numbered tabs ensure one sheet at a time removal and indicate number of remaining layers
- Sticky mat is not damaged by footwear or wheels, does not slip, is noncontaminating
- Blue and grey are B level tack whereas white is A level, high level of tack
Specifications
Specifications
| Width (English) | 45 in. |
| Length (English) | 18 in. |
| Dimensions (L x W) | 18 x 45 in. |
| Quantity | 30 Sheets/Mat, 4 Mats/Cs. |
| Surface Coating | A Level High Tack |
| Color | White |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.