Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

M+A Matting Clean Stride™ Inserts

Catalog No. 17555825 Shop All M+A Matting Products
Change view
Click to view available options
Dimensions (L x W):
2 x 3 ft.
3 x 4 ft.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-555-825 2 x 3 ft.
17-555-826 3 x 4 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-555-825 Supplier M+A Matting Supplier No. 412000023
Add to Cart
Add to Cart

Provides highly effective dirt and dust removal methods for factories, computer rooms, warehouses, school gymnasiums, health care facilities, and more

60 layers of adhesive coated film. Each layer is numbered to ensure one-sheet-at-a-time removal and to indicate the number of layers remaining.

Specifications

Disposable Single-use
Material Adhesive Film
Thickness (English) 138 mil
Length (Metric) 0.6096 m
Certifications/Compliance NFSI Certified
Length (English) 2 ft.
Dimensions (L x W) 2 x 3 ft.
Color Clear
Width (Metric) 0.9144 m
Quantity 60 Sheets/Mat
Type Insert
Width (English) 3 ft.
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.