Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PURUS™ CleanImage Premier Cleanroom Paper
GREENER_CHOICE

Catalog No. 19125893 Shop All Purus International Inc. Products
Change view
Click to view available options
Color:
Blue
Cream
Green
Pink
White
Yellow
Dimensions (L x W):
11 x 17 in.
7 x 7 in.
8.3 x 11.7 in.
8.5 x 11 in.
Page Format:
3-hole Punched
Holeless
Weight (Metric):
10 kg
105 gsm
12.7 kg
80 gsm
9.97 kg
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W) Page Format Weight (Metric)
19-125-893 Blue 8.5 x 11 in. 3-hole Punched 9.97 kg
19-125-899 Cream 8.5 x 11 in. Holeless 9.97 kg
19-125-890 White 8.3 x 11.7 in. Holeless 80 gsm
19-125-905 White 8.5 x 11 in. Holeless 9.97 kg
19-125-891 White 8.5 x 11 in. 3-hole Punched 9.97 kg
19-125-000 White 11 x 17 in. Holeless 12.7 kg
19-125-894 Yellow 8.5 x 11 in. Holeless 9.97 kg
19-125-895 Pink 8.5 x 11 in. Holeless 9.97 kg
19-125-896 Green 8.5 x 11 in. Holeless 9.97 kg
19-125-892 Blue 8.3 x 11.7 in. Holeless 105 gsm
19-126-063 Blue 11 x 17 in. Holeless 10 kg
17-000-644 Yellow 8.5 x 11 in. 3-hole Punched 9.97 kg
19-125-904 White 7 x 7 in. Holeless 9.97 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 19-125-893 Supplier PURUS™ Supplier No. PCIB 1084C3
Add to Cart
Add to Cart

For writing, printing and photocopying in cleanroom environments, PURUS™ Cleanroom Paper provides high printability and heat toner adhesion, and is also recyclable.

  • Propriatary Binding Technology
  • Suitable for use in ISO 4 to 6 (Class 10 to Class 1000) Cleanroom
  • Produced in ISO 4 (Class 10 Cleanroom)
  • Recyclable
  • High printability and heat toner adhesion

Compliance

Suitable for use in ISO 4 to 6 (Class 10 to Class 1000).

Specifications

Material Polyethylene
Width (English) Page 11 in.
Length (English) Page 8.5 in.
Color Blue
Cover Color Blue
Dimensions (L x W) 8.5 x 11 in.
Length (English) 11 in.
Length (Metric) 279 mm
Width (English) 8.5 in.
Width (Metric) 216 mm
For Use With (Application) Writing, Printing and Photocopying in Cleanroom Environments
For Use With (Equipment) Laser Printers and Copy Machines
Page Format 3-hole Punched
Product Type Cleanroom Paper
Weight (English) 22 lb.
Weight (Metric) 9.97 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.