Learn More
Description
- Propriatary Binding Technology
- Suitable for use in ISO 4 to 6 (Class 10 to Class 1000) Cleanroom
- Produced in ISO 4 (Class 10 Cleanroom)
- Recyclable
- High printability and heat toner adhesion
Compliance
Suitable for use in ISO 4 to 6 (Class 10 to Class 1000).
Specifications
Specifications
| Material | Polyethylene |
| Ruled | No |
| Width (English) Page | 11 in. |
| Length (English) Page | 8.5 in. |
| Color | Green |
| Cover Color | Green |
| Dimensions (L x W) | 8.5 x 11 in. |
| Length (English) | 11 in. |
| Length (Metric) | 279 mm |
| Width (English) | 8.5 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
