Learn More
Description
- Printhead cleaning film provides an easy solution to a common problem by keeping your printer in top condition
- Blue grit sheets are designed to effectively remove dirt and other contaminants from the print head within a thermal transfer printer
- Printhead cleaning film measures 4 in. W x 6 in. H
- Cleans printheads safely and easily
Specifications
Specifications
| Product Type | Cleaning Kit - Wiper |
| Width (Metric) | 101.60 mm |
| Dimensions (L x W) | 10.16 x 15.24 cm (W x H) |
| Sterility | Non-sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.