Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Cleaning and Maintenance Toolkit
SDP

Catalog No. 22038246 Shop All Mopec Products
Change view
Click to view available options
Width (English):
16 in.
48 in.
60 in.
72 in.
96 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
22-038-246 48 in.
22-038-247 60 in.
22-038-248 72 in.
22-038-249 96 in.
22-038-250 16 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 22-038-246 Supplier Mopec Supplier No. BU00448
Add to Cart
Add to Cart

Keep your grossing station like new with Mopec’s cleaning and maintenance toolkit. This toolkit comes complete with all of the items you need to properly care for your Mopec Maestro™ Encore and your Mopec dissection instruments.

All Toolkits includes:

  • (1) BE045: SaniPath Disinfectant Foaming Spray
  • (1) BE046: EazySoak Instrument Cleaner
  • (1) BE048: ClearSteel Stainless Steel Cleaner and Polish Spray
  • (1) BE042: PathOdorizer Plus, Deodorizer, Cleaner and Degreaser
  • (1) BF045: Maestro Filter for 48 in. Units

We recommend ordering this toolkit every 3 months.

Specifications

Product Type Cleaning and Maintenance Toolkit
Height (English) 12 in.
Length (English) 12 in.
Width (English) 48 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.