Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ CleanLift™ IDXPERT™ Labels, Repositionable Vinyl Cloth Wire and Cable Wraps (B-498)

Catalog No. 19108966 Shop All Brady Corporation Products
Change view
Click to view available options
Size (English):
0.5 x 0.5 in.
0.5 x 0.75 in. (W x H)
0.5 x 1 in. (W x H)
0.5 x 1.5 in. (W x H)
0.75 x 1 in. (W x H)
1 x 1 in.
1 x 1.25 in. (W x H)
1 x 2.5 in. (W x H)
1 x 4 in. (W x H)
Wire Gauge:
10 to 16 AWG
10 to 4 AWG
12 to 10 AWG
22 to 16 AWG
3 to 2/0 AWG
3/0 AWG to 400 kcmil
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (English) Wire Gauge
19-108-966 0.75 x 1 in. (W x H) 12 to 10 AWG
19-108-958 1 x 1.25 in. (W x H) 10 to 4 AWG
19-108-959 0.5 x 0.75 in. (W x H) 10 to 16 AWG
19-108-962 0.5 x 1.5 in. (W x H) 10 to 4 AWG
19-108-964 0.5 x 1 in. (W x H) 12 to 10 AWG
19-108-967 1 x 1 in. 12 to 10 AWG
19-108-968 1 x 2.5 in. (W x H) 3 to 2/0 AWG
19-108-969 1 x 4 in. (W x H) 3/0 AWG to 400 kcmil
19-108-971 0.5 x 0.5 in. 22 to 16 AWG
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 19-108-966 Supplier Brady™ Supplier No. X18498

Printable, repositionable labels for IDXPERT printers. Brady™ General Identification Labels are made of vinyl film with repositionable rubber based adhesive.

  • Narrow-width markers automatically set to fixed spacing and separation between leg ends
  • Rotate to top-down orientation for perfect alignment on terminal blocks
  • Made of repositionable vinyl cloth (B-498)

Specifications

Certifications/Compliance UL Recognized
Description Compatible surfaces: Powder coated; Rough, smooth, textured
Adhesive Type Rubber, Repositionable
Color Black, White
Finish Semi-gloss
Format Cartridge
Material Vinyl Cloth (B-498)
Product Type IDXPERT Label
For Use With (Application) Barcode labeling, Cable and wire marking, Component and equipment ID, General and industrial ID
For Use With (Equipment) iDXPERT Printer
Labels per Row 1
Quantity 225/Pk.
Shape Rectangle
Size (English) 0.75 x 1 in. (W x H)
Temperature Range (Metric) -40°C to +80°C
Thickness (English) 0.0073 in.
Thickness (Metric) 0.185 mm
Wire Gauge 12 to 10 AWG
Dimensions (L x W) 25.40 x 19.05 mm
Width (Metric) 19.05 mm
Height (Metric) 25.40 mm
Height (Metric) Printable Area 19.05 mm
Diameter (Metric) 5.00 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.