Learn More
Brady™ CleanLift™ IDXPERT Labels, Terminal Repositionable Vinyl Cloth Material (B-498)
Shop All Brady Corporation ProductsDescription
- Narrow-width markers automatically set to fixed spacing and separation between leg ends
- Rotate to top-down orientation for perfect alignment on terminal blocks
- Made of repositionable vinyl cloth (B-498)
Specifications
Specifications
| Certifications/Compliance | UL Recognized |
| Description | Compatible surfaces: Powder coated; Rough, smooth, textured |
| Adhesive Type | Rubber, Repositionable |
| Color | Black, White |
| Finish | Semi-gloss |
| Format | Cartridge |
| Material | Vinyl Cloth (B-498) |
| Product Type | IDXPERT Label |
| For Use With (Application) | Barcode labeling, Cable and wire marking, Component and equipment ID, General and industrial ID |
| For Use With (Equipment) | iDXPERT Printer |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.