Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ CleanLift™ Series Thermal Transfer Printable Labels, B-498

Catalog No. 19109232 Shop All Brady Corporation Products
Change view
Click to view available options
Size (Metric):
12.7 x 19.05 mm (W x H)
16.51 x 5.08 mm (W x H)
19.05 x 6.35 mm (W x H)
20.3 x 36.5 mm (W x H)
25.4 x 12.7 mm (W x H)
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (Metric)
19-109-232 20.3 x 36.5 mm (W x H)
19-109-215 19.05 x 6.35 mm (W x H)
19-109-209 16.51 x 5.08 mm (W x H)
19-109-355 25.4 x 12.7 mm (W x H)
19-109-384 12.7 x 19.05 mm (W x H)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-109-232 Supplier Brady™ Supplier No. THT1654985
Add to Cart
Add to Cart

Ideal for a variety of applications. Brady™ CleanLift™ Series Thermal Transfer Printable Labels are made of repositionable vinyl cloth

  • Available in various sizes

Specifications

Certifications/Compliance UL Recognized
Description Recommended ribbon series: R4300; R4800; R6000; R6200
Adhesive Type Repositionable
Coating None
Color White
Finish Semi-gloss
Format Roll
Material Vinyl Cloth (B-498)
Printable Sides Single-side Printable
Print Technology None
Product Type Thermal Transfer Printer Label
Sterility Non-sterile
For Use With (Application) Barcode labeling, Cable and wire marking, Circuit Board identification - Through Hole Top, Component and equipment identification, General and industrial identification
For Use With (Equipment) Brady 1244, Brady 1344, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, BBP81
Shape Rectangle
Size (Metric) 20.3 x 36.5 mm (W x H)
Thickness (English) 0.0073 in.
Dimensions (L x W) 1.44 x 0.8 in.
Length (English) 1.437 in.
Width (English) 0.8 in.
Width (Metric) 20.3 mm
Height (English) 1.437 in.
Height (Metric) 36.5 mm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.