Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ CleanLift™ Series Thermal Transfer Printable Labels, B-498

Catalog No. 19109355 Shop All Brady Corporation Products
Change view
Click to view available options
Size (Metric):
12.7 x 19.05 mm (W x H)
16.51 x 5.08 mm (W x H)
19.05 x 6.35 mm (W x H)
20.3 x 36.5 mm (W x H)
25.4 x 12.7 mm (W x H)
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (Metric)
19-109-355 25.4 x 12.7 mm (W x H)
19-109-215 19.05 x 6.35 mm (W x H)
19-109-232 20.3 x 36.5 mm (W x H)
19-109-209 16.51 x 5.08 mm (W x H)
19-109-384 12.7 x 19.05 mm (W x H)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-109-355 Supplier Brady™ Supplier No. THT549810
Add to Cart
Add to Cart

Ideal for a variety of applications. Brady™ CleanLift™ Series Thermal Transfer Printable Labels are made of repositionable vinyl cloth

  • Available in various sizes

Specifications

Certifications/Compliance UL Recognized
Description Recommended ribbon series: R4300; R4500; R4900; R6000; R6200
Adhesive Type Repositionable Rubber
Coating None
Color White
Finish Semi-gloss
Format Roll
Material Vinyl Cloth (B-498)
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Thermal Transfer Printer Label
Sterility Non-sterile
For Use With (Application) Barcode labeling, Cable and wire marking, Circuit Board identification - Through Hole Top, Component and equipment identification, General and industrial identification
For Use With (Equipment) BBP81, i5100, i7100, PR Plus, IP Series, THT 76 mm Core Printers, i7500
Labels per Row 3
Min. Operating Temperature (Metric) -40°C
Model THT-5-498-10
No. per Pack 10000 Label(s) / Roll
Quantity 10000
Shape Rectangle
Size 25.40 mm (W) x 12.70 mm (H)
Size (Metric) 25.4 x 12.7 mm (W x H)
Temperature Range (English) -40°F to +176°F
Temperature Range (Metric) -40°C to +80°C
Thickness (English) 0.0073 in.
Thickness (Metric) 0.185 mm
Dimensions (L x W) 25.40 mm (W) x 12.70 mm (H)
Length (English) 0.5 in.
Width (English) 1 in.
Width (Metric) 25.4 mm
Width (English) Printable Area 25.40 mm
Height (English) 0.5 in.
Height (Metric) 12.7 mm
Alternate Part Number THT-5-498-10
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.