Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ CleanLift™ Terminal Block Markers (B-498)
Shop All Brady Corporation Products
Click to view available options
Width (English):
0.24 in.
0.318 in.
0.375 in.
Specifications
Specifications
| Certifications/Compliance | UL Recognized |
| Description | Suggested ribbon series: R6200; R4300; R6000 |
| Adhesive Type | Rubber, Repositionable |
| Color | White |
| Finish | Semi-gloss |
| Material | Vinyl Cloth (B-498) |
| Product Type | Terminal Block Markers (B-498) |
| For Use With (Application) | Barcode labeling, Cable and wire marking, Circuit Board ID - Through hole-top, Component and equipment ID, General and industrial ID, Terminal Block Markers |
| For Use With (Equipment) | BMP™71 Printer |
| Labels per Row | 1 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction