Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ CleanLift™ Terminal Block Markers (B-498) for TLS 2200™ and TLS-PC Link™ Printers

Catalog No. 19108111 Shop All Brady Corporation Products
Click to view available options
Width (English):
0.24 in.
0.318 in.
0.375 in.

Catalog No. 19-108-111

Supplier: Brady™ BPTLTB498318

For TLS 2200 and TLS-PC Link Thermal Transfer Portable Printers. Brady Terminal Block Markers (B-498) are made of repositionable vinyl cloth.

Specifications

Certifications/Compliance UL Recognized
Description Suggested ribbon series: R6200; R4300; R6000
Adhesive Type Rubber, Repositionable
Color White
Finish Semi-gloss
Material Vinyl Cloth (B-498)
Product Type Terminal Block Markers (B-498)
For Use With (Application) Barcode labeling, Cable and wire marking, Circuit Board ID - Through hole-top, Component and equipment ID, General and industrial ID, Terminal Block Markers
For Use With (Equipment) TLS 2200™ and TLS-PC Link™ Portable Thermal Transfer Printers
Quantity 1 Ea.
Thickness (English) 0.0073 in.
Length (English) 300 ft.
Length (Metric) 91.4 m
Width (English) 0.318 in.
Width (Metric) 8.1 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.