Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ CleanLift™ Thermal Transfer BBP81 Label Printer Labels

Catalog No. 19109422 Shop All Brady Corporation Products
Change view
Click to view available options
Size (Metric):
12.7 x 36.49 mm (W x H)
19.05 x 23.79 mm (W x H)
20.32 x 36.49 mm (W x H)
25.4 x 36.49 mm (W x H)
6.35 x 36.49 mm (W x H)
W x H: 6.09 mm x 4.19m
W x H: 8 mm x 4.19m
W x H: 9.52 mm x 4.19m
Size (English):
0.240 x 165 in. (W x H)
0.250 x 1.437 in. (W x H)
0.315 x 165 in. (W x H)
0.375 x 165 in. (W x H)
0.500 x 1.437 in. (W x H)
0.750 x 0.937 in. (W x H)
0.800 x 1.437 in. (W x H)
1 x 1.437 in. (W x H)
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (Metric) Size (English)
19-109-422 19.05 x 23.79 mm (W x H) 0.750 x 0.937 in. (W x H)
19-109-420 6.35 x 36.49 mm (W x H) 0.250 x 1.437 in. (W x H)
19-109-429 W x H: 6.09 mm x 4.19m 0.240 x 165 in. (W x H)
19-109-425 W x H: 8 mm x 4.19m 0.315 x 165 in. (W x H)
19-109-423 W x H: 9.52 mm x 4.19m 0.375 x 165 in. (W x H)
19-109-418 25.4 x 36.49 mm (W x H) 1 x 1.437 in. (W x H)
19-109-415 12.7 x 36.49 mm (W x H) 0.500 x 1.437 in. (W x H)
19-109-431 20.32 x 36.49 mm (W x H) 0.800 x 1.437 in. (W x H)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 19-109-422 Supplier Brady™ Supplier No. THT914985
Add to Cart
Add to Cart

Ideal for a variety of applications. Brady CleanLift Thermal Transfer BBP81 Label Printer Labels are made of vinyl cloth with repositionable rubber adhesive and can be wound inside or out with the ribbon coated side out.

  • For use with thermal transfer printers
  • Made of B-498 vinyl cloth with repositionable rubber adhesive

Specifications

Certifications/Compliance UL Recognized
Description Suggested ribbon series: R4300; R4800; R6000; R6200
Adhesive Type Repositionable Rubber
Coating None
Color White
Finish Semi-gloss
Format Roll
Material Vinyl Cloth (B-498)
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Barcode labeling, Cable and wire marking, Circuit Board ID - Through hole-top, Component and equipment ID, General and industrial ID
For Use With (Equipment) BBP81, i5100, i7100, PR Plus, IP Series, THT 76 mm Core Printers, i7500
Horizontal Repeat (Metric) 22.23 mm
Labels per Row 4
Min. Operating Temperature (Metric) -40°C
Model THT-91-498-5
No. per Pack 5000 Label(s) / Roll
Quantity 5000/Pk.
Shape Rectangle
Size 19.05 mm (W) x 23.80 mm (H)
Size (English) 0.750 x 0.937 in. (W x H)
Size (Metric) 19.05 x 23.79 mm (W x H)
Temperature Range (English) -40°F to +176°F
Temperature Range (Metric) -40°C to +80°C
Thickness (English) 0.0073 in.
Thickness (Metric) 0.185 mm
Vertical Repeat (Metric) 26.98 mm
Dimensions (L x W) 23.80 x 19.05 mm
Length (English) 0.937 in.
Width (English) 0.75 in.
Width (Metric) 19.05 mm
Width (English) Printable Area 19.05 mm
Height (English) 0.937 in.
Height (Metric) 23.80 mm
Alternate Part Number THT-91-498-5
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.