Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ CleanLift™ Thermal Transfer Printable Labels - 1 in. Core

Catalog No. 19109424 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
19.05 x 23.79 mm
20.32 x 36.49 mm
25.4 x 19.05 mm
9.52 x 4.9 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-109-424 9.52 x 4.9 mm
19-109-421 19.05 x 23.79 mm
19-109-430 20.32 x 36.49 mm
19-109-416 25.4 x 19.05 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-109-424 Supplier Brady™ Supplier No. THT92498SC
Add to Cart
Add to Cart

One-inch core materials to fit inside label printers. Brady CleanLift Thermal Transfer Printable Labels - 1 in. Core are specific to laboratory, healthcare and general industrial markets as well as aerospace, defence and mass transit markets.

  • For use with thermal transfer printers
  • Made of B-498 vinyl cloth with repositionable rubber adhesive

Specifications

Certifications/Compliance UL Recognized
Description Suggested ribbon series: R4300; R4800; R6000; R6200
Adhesive Type Rubber, Repositionable
Color White
Finish Semi-gloss
Material Vinyl Cloth (B-498)
Product Type Thermal Transfer Printable Labels - 1 in. Core
For Use With (Application) Barcode labeling, Cable and wire marking, Circuit Board ID - Through hole-top, Component and equipment ID, General and industrial ID
For Use With (Equipment) BBP11 Label Printer, Brady 1244 and 1344 Series
Shape Rectangle
Size (English) 0.375 x 165 in. (W x H)
Size (Metric) W x H: 9.52 mm x 4.19m
Thickness (English) 0.0073 in.
Dimensions (L x W) 9.52 x 4.9 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.