Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VAI CleanPrint 10™

Catalog No. 19546569 Shop All VAI Products
Change view
Click to view available options
Color:
Blue
Green
White
Yellow
Size:
8.5 x 11 in.
A4
Page Format:
3 Hole Punched
Standard
Sterility:
Non-sterile
Sterile
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Size Page Format Sterility
19-546-569 White A4 Standard Non-sterile
19-546-567 White 8.5 x 11 in. Standard Non-sterile
19-546-568 White 8.5 x 11 in. Standard Sterile
19-546-573 Blue 8.5 x 11 in. Standard Sterile
19-546-574 Green 8.5 x 11 in. Standard Non-sterile
19-546-575 Green 8.5 x 11 in. Standard Sterile
19-546-576 Yellow 8.5 x 11 in. Standard Non-sterile
19-546-577 Yellow 8.5 x 11 in. Standard Sterile
19-546-571 White 8.5 x 11 in. 3 Hole Punched Sterile
19-546-572 Blue 8.5 x 11 in. 3 Hole Punched Non-sterile
19-546-570 White A4 Standard Sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 19-546-569 Supplier VAI Supplier No. CLP10A401
Add to Cart
Add to Cart

CleanPrint 10™ is a synthetic writing substrate designed for ultraclean manufacturing environments and is void of any cellulose in its construction.

  • Abrasion, tear resistant, and smear resistant
  • Lightweight and flexible but exceptionally durable
  • Inks adhere and dry immediately

Specifications

Color White
Page Format Standard
Product Type Synthetic Writing Substrate
Quantity 100 Sheets/Ream, 5 Reams/Cs.
Size A4
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.