Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Cleanroom Binders with Metal Three-Rings

Catalog No. 18001506 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W):
11 x 8.5 in.
17 x 11 in.
Size:
1 in. Ring
2 in. Ring
3 in. Ring
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Size
18-001-506 11 x 8.5 in. 3 in. Ring
18-001-512 11 x 8.5 in. 1 in. Ring
18-001-513 11 x 8.5 in. 2 in. Ring
18-003-075 17 x 11 in. 2 in. Ring
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 18-001-506
Add to Cart
Add to Cart

Designed for storing cleanroom equipment manuals, operating procedures and work instruction papers. Fisherbrand Cleanroom Binders with Metal Three-rings, are constructed of white, dissipative 0.75 gauge HDPE and are available in different ring sizes.

  • Class 10 certified
  • Feature transparent poly pockets on the front and spine to allow insertion of identification sheets
  • Metal rings for A4 paper size 21.6 x 27.9cm (8.5 x 11 in.)
  • Available in 1, 2 and 3 in.deep rings

Specifications

Material HDPE
Color White
Dimensions (L x W) 11 x 8.5 in.
Certifications/Compliance Class 10
Product Type Cleanroom Binder
Size 3 in. Ring
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.