Learn More
KNF™ FLEXPAK Cleanroom Breather Bags and Tubes

Description
Bags are fabricated from a 3mil polypropylene sheet with a heat-sealed Tyvek™ 1059B breather strip, which is then sealed to a second polypropylene sheet to form either a bag or tube.
- 4 in. wide (10.2cm) breather slits help equalize the internal and external pressures while preventing the product from coming into contact with the outer Tyvek barrier
- Transparent, for convenient visual inspection
- Sterilizable by steam, EtO and dry heat
- Excellent alternative to cumbersome stainless-steel autoclave canisters
- Exceptionally pliable, enabling operators to separate “coagulated” products without opening the pouch
- Tubing lets you fabricate to size
Order Info
Triple barrier packaged with inner nylon and two polyethylene bags. For additional bagging options, including milky transparent, rubber modified polyethelyne please call Fisher Scientific Customer Service at 1-800-772-6733.
Certifications
Cleaned and packaged in a ISO Class 4/5 cleanroom. Certificate of conformance accompanies shipment and reflects part number and lot number for traceability.
Specifications
Specifications
| Certifications/Compliance | Cleaned and packaged in a ISO Class 4/5 cleanroom. Certificate of conformance accompanies shipment a |
| Material | Polyethylene |
| Temperature Range (Metric) | 123°C to 128°C |
| Thickness (English) | 3 mil |
| Dimensions (L x W) | 12 x 15 in. (30.5 x 38.1cm) |
| Length (English) | 12 in. |
| Width (English) | 15 in. |
| Length (Metric) | 30.5 cm |
| Width (Metric) | 38.1 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.