Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

KNF™ FLEXPAK Cleanroom Breather Bags and Tubes
SDP

Catalog No. 191301718
Change view
Click to view available options
Dimensions (L x W):
100 x 12 in. (30.5m x 30.48cm)
11 in. X 100 ft.
12 x 12 in. (30.5 x 30.5cm)
12 x 15 in. (30.5 x 38.1cm)
12 x 18 in. (30.5 x 45.7cm)
20 x 22 in. (50.8 x 55.9cm)
20 x 24 in. (50.8 x 61cm)
24 x 36 in. (61 x 91.4cm)
26 x 60 in. (91.4 x 152.4cm)
5 x 8 in. (12.7 x 20.3cm)
8 x 12 in. (20.3 x 30.5cm)
9 x 9 in. (22.3 x 22.3cm)
Material:
Polyethylene
Polypropylene
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material
19-130-1718 20 x 22 in. (50.8 x 55.9cm) Polypropylene
19-130-1712 12 x 18 in. (30.5 x 45.7cm) Polyethylene
19-130-1724 26 x 60 in. (91.4 x 152.4cm) Polypropylene
19-130-1732 100 x 12 in. (30.5m x 30.48cm) Polypropylene
19-130-1719 20 x 24 in. (50.8 x 61cm) Polypropylene
19-130-1704 5 x 8 in. (12.7 x 20.3cm) Polypropylene
19-130-1721 24 x 36 in. (61 x 91.4cm) Polyethylene
19-130-1710 12 x 12 in. (30.5 x 30.5cm) Polyethylene
19-130-1707 9 x 9 in. (22.3 x 22.3cm) Polyethylene
19-130-1731 11 in. X 100 ft. Polypropylene
19-130-1711 12 x 15 in. (30.5 x 38.1cm) Polyethylene
19-130-1706 8 x 12 in. (20.3 x 30.5cm) Polypropylene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 19-130-1718 Supplier KNF™ FLEXPAK Supplier No. 30003769
Add to Cart
Add to Cart

Handle virtually any materials required for sterilization up to 123°C (128°C peak) for extended periods

Bags are fabricated from a 3mil polypropylene sheet with a heat-sealed Tyvek™ 1059B breather strip, which is then sealed to a second polypropylene sheet to form either a bag or tube.

  • 4 in. wide (10.2cm) breather slits help equalize the internal and external pressures while preventing the product from coming into contact with the outer Tyvek barrier
  • Transparent, for convenient visual inspection
  • Sterilizable by steam, EtO and dry heat
  • Excellent alternative to cumbersome stainless-steel autoclave canisters
  • Exceptionally pliable, enabling operators to separate “coagulated” products without opening the pouch
  • Tubing lets you fabricate to size

Order Info

Triple barrier packaged with inner nylon and two polyethylene bags. For additional bagging options, including milky transparent, rubber modified polyethelyne please call Fisher Scientific Customer Service at 1-800-772-6733.

Certifications

Cleaned and packaged in a ISO Class 4/5 cleanroom. Certificate of conformance accompanies shipment and reflects part number and lot number for traceability.

Specifications

Certifications/Compliance Cleaned and packaged in a ISO Class 4/5 cleanroom. Certificate of conformance accompanies shipment a
Material Polypropylene
Temperature Range (Metric) 123°C to 128°C
Thickness (English) 3 mil
Dimensions (L x W) 20 x 22 in. (50.8 x 55.9cm)
Length (English) 20 in.
Width (English) 22 in.
Length (Metric) 50.8 cm
Width (Metric) 55.9 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.