Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CritiCore Protective Wear Cleanroom ESD Scrub Pants

Catalog No. 18111204
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
18-111-204 Medium
18-111-202 X-Small
18-111-205 Large
18-111-206 X-Large
18-111-208 3X-Large
18-111-210 5X-Large
18-111-211 6X-Large
18-111-203 Small
18-111-207 2X-Large
18-111-209 4X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Catalog No. 18-111-204 Supplier CritiCore Protective Wear Supplier No. 13PA4922ESW101NVYM
Add to Cart
Add to Cart
This item is not returnable. View return policy

Cleanroom ESD scrub pants control static electricity while providing an ideal base-layer of protection for any cleanroom garment system.

  • Controls static electricity
  • Elastic back and drawstring front for secure comfort
  • Elastic and snaps for leg opening
  • Color-coded loops for easy size identification

Specifications

Size Medium
Gender Unisex
Material ESD Sandwash
Color Navy
Seam Type Pre-serged, Felled
No. of Pockets None
Construction 100% Polyester Thread; Tex #45 and #21; Silicon-Free
Closure Type Elastic Drawstring
Disposable Reusable
Size (English) Inseam 32.5 in.
Size (English) Waist 32.5 in.
Size (Metric) Waist 82.55 cm
Sterility Non-sterile
Waist Style Tunneled Elastic
For Use With (Application) Cleanrooms
Length (Metric) 82.55 cm
Width (English) 45 in.
Width (Metric) 114.3 cm
Height (English) 44 in.
Height (Metric) 111.76 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.