Learn More
CritiCore Protective Wear Cleanroom ESD Scrub Pants
Description
- Controls static electricity
- Elastic back and drawstring front for secure comfort
- Elastic and snaps for leg opening
- Color-coded loops for easy size identification
Specifications
Specifications
| Size | X-Large |
| Gender | Unisex |
| Material | ESD Sandwash |
| Color | Navy |
| Seam Type | Pre-serged, Felled |
| No. of Pockets | None |
| Construction | 100% Polyester Thread; Tex #45 and #21; Silicon-Free |
| Closure Type | Elastic Drawstring |
| Disposable | Reusable |
| Size (English) Inseam | 34.5 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.